APP IMLLEDD33J5BU IMLED LP 3K LM 1"

Item #: 0394510

Cat #: IMLLEDD33J5BU

UPC: 781381047388

Company wide:
0 in stock
APP IMLLEDD33J5BU IMLED LP 3K

Overview

APP IMLLEDD33J5BU IMLED LP 3K
Also known as: 781381047388, IMLLEDD33J5BU, APPIMLLEDD33J5BU

Specifications

Size: 1 in
Lumens: 3100
Type: LED
Size: 1 in
Type: LED
Lumens: 3100