APP IMLLEDD33G5BU IMLED LP 3K LM 1"

Item #: 0394506

Cat #: IMLLEDD33G5BU

UPC: 781381434737

Company wide:
0 in stock
APP IMLLEDD33G5BU IMLED LP 3K

Overview

APP IMLLEDD33G5BU IMLED LP 3K
Also known as: 781381434737, IMLLEDD33G5BU, APPIMLLEDD33G5BU

Specifications

Size: 1 in
Lumens: 3600
Type: LED
Size: 1 in
Type: LED
Lumens: 3600