APP IMLLEDD33D5BU IMLED LP 3K LM 1"

Item #: 0394501

Cat #: IMLLEDD33D5BU

UPC: 781381048033

Company wide:
0 in stock
APP IMLLEDD33D5BU IMLED LP 3K

Overview

APP IMLLEDD33D5BU IMLED LP 3K
Also known as: 781381048033, IMLLEDD33D5BU, APPIMLLEDD33D5BU

Specifications

Size: 1 in
Lumens: 3300
Type: LED
Size: 1 in
Type: LED
Lumens: 3300