Disconnect Encl. 60.13x49.75x1

Item #: 0394497

Cat #: A60X4912LPFTC

UPC: 783510205690

$ 6176.37 EA
Company wide:
0 in stock
Two-Door with Floor Stands Disconnect Enclosure, Type 12, 60.12x49.75x12.12 , Steel

Overview

Two-Door with Floor Stands Disconnect Enclosure, Type 12, 60.12x49.75x12.12 , Steel

A nVent HOFFMAN HOFA60X4912LPFTC disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.

Also known as: 783510205690, A60X4912LPFTC, HOFA60X4912LPFTC

Features & Benefits

  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough excludes liquids and contaminants
  • Removable centerposts permit easy panel installation
  • Concealed, easy-to-remove hinges
  • Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
  • Heavy-duty lifting eyes anchor into reinforced top
  • Data pocket is high impact thermoplastic
  • 15-inch floor stands are bolted-on to enclosure
  • Provisions for mounting lights

Specifications

Width: 49 in
Height: 60 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 12 in
Width: 49 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 12 in
Height: 60 in
Material: Steel