
3-1/2" PVC 22-1/2° Elbow, Schedule 40, Gray
Item #: 0394490
Cat #: 312P2212
UPC: 088700041431
$ 110.01 EA
Company wide:
0
in stock
Documents & Guides
3-1/2 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray
Overview
3-1/2 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 088700041431, 312P2212
Specifications
| Type: | Schedule 40 |
| Color: | Gray |
| Diameter: | 3 1/2 in |
| Material: | PVC |
| Angle: | 22 1/2° |
| Type: | Schedule 40 |
| Diameter: | 3 1/2 in |
| Angle: | 22 1/2° |
| Color: | Gray |
| Material: | PVC |