APP IMLLEDD32J5BU IMLED LP 3K LM 3/

Item #: 0394488

Cat #: IMLLEDD32J5BU

UPC: 781381047357

Company wide:
0 in stock
APP IMLLEDD32J5BU IMLED LP 3K

Overview

APP IMLLEDD32J5BU IMLED LP 3K
Also known as: 781381047357, IMLLEDD32J5BU, APPIMLLEDD32J5BU

Specifications

Lumens: 3100
Type: LED
Size: 3/4 in
Lumens: 3100
Size: 3/4 in
Type: LED