APP IMLLEDD23G5BU IMLED LP 2K LM 1"

Item #: 0394464

Cat #: IMLLEDD23G5BU

UPC: 781381907545

Company wide:
0 in stock
APP IMLLEDD23G5BU IMLED LP 2K

Overview

APP IMLLEDD23G5BU IMLED LP 2K
Also known as: 781381907545, IMLLEDD23G5BU, APPIMLLEDD23G5BU

Specifications

Size: 1 in
Lumens: 2500
Type: LED
Size: 1 in
Type: LED
Lumens: 2500