APP IMLLEDD23D5BU IMLED LP 2K LM 1"

Item #: 0394460

Cat #: IMLLEDD23D5BU

UPC: 781381048002

Company wide:
0 in stock
APP IMLLEDD23D5BU IMLED LP 2K

Overview

APP IMLLEDD23D5BU IMLED LP 2K
Also known as: 781381048002, IMLLEDD23D5BU, APPIMLLEDD23D5BU

Specifications

Size: 1 in
Type: LED
Lumens: 2300
Size: 1 in
Lumens: 2300
Type: LED