APP IMLLEDD22P5BU IMLED LP 2K LM 3/

Item #: 0394456

Cat #: IMLLEDD22P5BU

UPC: 781381047821

Company wide:
0 in stock
APP IMLLEDD22P5BU IMLED LP 2K

Overview

APP IMLLEDD22P5BU IMLED LP 2K
Also known as: 781381047821, IMLLEDD22P5BU, APPIMLLEDD22P5BU

Specifications

Type: LED
Size: 3/4 in
Lumens: 2400
Type: LED
Lumens: 2400
Size: 3/4 in