APP IMLLEDD22G5BU IMLED LP 2K LM 3/

Item #: 0394448

Cat #: IMLLEDD22G5BU

UPC: 781381907521

Company wide:
0 in stock
APP IMLLEDD22G5BU IMLED LP 2K

Overview

APP IMLLEDD22G5BU IMLED LP 2K
Also known as: 781381907521, IMLLEDD22G5BU, APPIMLLEDD22G5BU

Specifications

Lumens: 2500
Type: LED
Size: 3/4 in
Lumens: 2500
Size: 3/4 in
Type: LED