APP IMLLEDC43P5BU IMLED LP 4K LM 1"

Item #: 0394438

Cat #: IMLLEDC43P5BU

UPC: 781381047807

Company wide:
0 in stock
APP IMLLEDC43P5BU IMLED LP 4K

Overview

APP IMLLEDC43P5BU IMLED LP 4K
Also known as: 781381047807, IMLLEDC43P5BU, APPIMLLEDC43P5BU

Specifications

Size: 1 in
Lumens: 4800
Type: LED
Size: 1 in
Type: LED
Lumens: 4800