APP IMLLEDC43J5BU IMLED LP 4K LM 1"

Item #: 0394434

Cat #: IMLLEDC43J5BU

UPC: 781381047333

Company wide:
0 in stock
APP IMLLEDC43J5BU IMLED LP 4K

Overview

APP IMLLEDC43J5BU IMLED LP 4K
Also known as: 781381047333, IMLLEDC43J5BU, APPIMLLEDC43J5BU

Specifications

Size: 1 in
Type: LED
Lumens: 4300
Size: 1 in
Lumens: 4300
Type: LED