APP IMLLEDC43G5BU IMLED LP 4K LM 1"

Item #: 0394430

Cat #: IMLLEDC43G5BU

UPC: 781381907507

Company wide:
0 in stock
APP IMLLEDC43G5BU IMLED LP 4K

Overview

APP IMLLEDC43G5BU IMLED LP 4K
Also known as: 781381907507, IMLLEDC43G5BU, APPIMLLEDC43G5BU

Specifications

Size: 1 in
Lumens: 5000
Type: LED
Size: 1 in
Type: LED
Lumens: 5000