Ladder, 4ft Height, Yellow

Item #: 0394428

Cat #: L6204

UPC: 051751130362

$ 190.89 EA
Company wide:
9 in stock
Documents & Guides
Ladder, Fiberglass, 300 LBS, 4 Feet Height, 8 Feet Reach, Yellow

Overview

Ladder, Fiberglass, 300 LBS, 4 Feet Height, 8 Feet Reach, Yellow

The L6204 Fiberglass 4ft Leaning Ladder is ideal for the professional. With a duty rating of 300lb, it features the LEANSAFE™ ladder top that secures tools and accessories, and is uniquely designed to securely lean against flat wall surfaces, wall corners, poles, and wall studs and perform as a standard stepladder. LEANSAFE™ ladders have a lower rear rail to front rail connection point allowing the user to get closer to the work when in stepladder mode. Leaning a ladder safely requires that the rear rail is latched to the front rail. Werner’s patent pending single latch design stays engaged when needed, and is centrally located to easily open and close.

Also known as: 051751130362, L6204, WERL6204

Specifications

Weight Capacity: 300 lbs
Height: 4 ft
Color: Yellow
Family / Style: LEANSAFE
Weight Capacity: 300 lbs
Color: Yellow
Height: 4 ft
Family / Style: LEANSAFE