APP IMLLEDC43D5BU IMLED LP 4K LM 1"

Item #: 0394425

Cat #: IMLLEDC43D5BU

UPC: 781381047814

Company wide:
0 in stock
APP IMLLEDC43D5BU IMLED LP 4K

Overview

APP IMLLEDC43D5BU IMLED LP 4K
Also known as: 781381047814, IMLLEDC43D5BU, APPIMLLEDC43D5BU

Specifications

Size: 1 in
Type: LED
Lumens: 4600
Size: 1 in
Lumens: 4600
Type: LED