APP IMLLEDC42J5BU IMLED LP 4K LM 3/

Item #: 0394411

Cat #: IMLLEDC42J5BU

UPC: 781381047302

Company wide:
0 in stock
APP IMLLEDC42J5BU IMLED LP 4K

Overview

APP IMLLEDC42J5BU IMLED LP 4K
Also known as: 781381047302, IMLLEDC42J5BU, APPIMLLEDC42J5BU

Specifications

Type: LED
Lumens: 4300
Size: 3/4 in
Type: LED
Size: 3/4 in
Lumens: 4300