APP IMLLEDC42G5BU IMLED LP 4K LM 3/

Item #: 0394407

Cat #: IMLLEDC42G5BU

UPC: 781381907484

Company wide:
0 in stock
APP IMLLEDC42G5BU IMLED LP 4K

Overview

APP IMLLEDC42G5BU IMLED LP 4K
Also known as: 781381907484, IMLLEDC42G5BU, APPIMLLEDC42G5BU

Specifications

Lumens: 5000
Type: LED
Size: 3/4 in
Lumens: 5000
Size: 3/4 in
Type: LED