APP IMLLEDC42D5BU IMLED LP 4K LM 3/

Item #: 0394401

Cat #: IMLLEDC42D5BU

UPC: 781381047753

Company wide:
0 in stock
APP IMLLEDC42D5BU IMLED LP 4K

Overview

APP IMLLEDC42D5BU IMLED LP 4K
Also known as: 781381047753, IMLLEDC42D5BU, APPIMLLEDC42D5BU

Specifications

Type: LED
Lumens: 4600
Size: 3/4 in
Type: LED
Size: 3/4 in
Lumens: 4600