This product has been discontinued.

Power Supply, 30W, 1.0A, +/- 15VDC Output, 264VAC, 375VDC Input
Item #: 0394394
Cat #: SCP30D15DN
UPC: 783472152353
Company wide:
0
in stock
Discontinued
Power Supply, 30 Watt, 1.0 Amp, +/- 15 Volt DC Double Output, 85 - 264 Volt AC, 100 - 375 Volt DC Input, IP20, DIN Rail/Chassis Mount, Low Profile
Overview
Power Supply, 30 Watt, 1.0 Amp, +/- 15 Volt DC Double Output, 85 - 264 Volt AC, 100 - 375 Volt DC Input, IP20, DIN Rail/Chassis Mount, Low Profile
These switchers are compact, rugged power supplies designed to power many of your industrial control and instrumentation devices and equipment, with high reliability and tight regulation through the most difficult factory-floor conditions around the globe. "User friendly" applies to these unique power supplies that feature easy to-install DIN Rail and chassis mounting. Terminations are also easy to access (AC and DC terminations are well separated) and simple to wire.
Also known as: 783472152353, SCP30D15DN, SOLSCP30D15DN
Specifications
| Amps: | 1.200 |
| Amps: | 1.200 |