APP IMLLEDC33P5BU IMLED LP 3K LM 1"

Item #: 0394392

Cat #: IMLLEDC33P5BU

UPC: 781381047784

Company wide:
0 in stock
APP IMLLEDC33P5BU IMLED LP 3K

Overview

APP IMLLEDC33P5BU IMLED LP 3K
Also known as: 781381047784, IMLLEDC33P5BU, APPIMLLEDC33P5BU

Specifications

Size: 1 in
Type: LED
Lumens: 3400
Size: 1 in
Lumens: 3400
Type: LED