APP IMLLEDC33J5BU IMLED LP 3K LM 1"

Item #: 0394388

Cat #: IMLLEDC33J5BU

UPC: 781381047326

Company wide:
0 in stock
APP IMLLEDC33J5BU IMLED LP 3K

Overview

APP IMLLEDC33J5BU IMLED LP 3K
Also known as: 781381047326, IMLLEDC33J5BU, APPIMLLEDC33J5BU

Specifications

Size: 1 in
Lumens: 3100
Type: LED
Size: 1 in
Type: LED
Lumens: 3100