APP IMLLEDC33D5BU IMLED LP 3K LM 1"

Item #: 0394379

Cat #: IMLLEDC33D5BU

UPC: 781381047791

Company wide:
0 in stock
APP IMLLEDC33D5BU IMLED LP 3K

Overview

APP IMLLEDC33D5BU IMLED LP 3K
Also known as: 781381047791, IMLLEDC33D5BU, APPIMLLEDC33D5BU

Specifications

Size: 1 in
Lumens: 3300
Type: LED
Size: 1 in
Type: LED
Lumens: 3300