APP IMLLEDC32P5BU IMLED LP 3K LM 3/

Item #: 0394374

Cat #: IMLLEDC32P5BU

UPC: 781381047722

Company wide:
0 in stock
APP IMLLEDC32P5BU IMLED LP 3K

Overview

APP IMLLEDC32P5BU IMLED LP 3K
Also known as: 781381047722, IMLLEDC32P5BU, APPIMLLEDC32P5BU

Specifications

Type: LED
Lumens: 3400
Size: 3/4 in
Type: LED
Size: 3/4 in
Lumens: 3400