APP IMLLEDC32D5BU IMLED LP 3K LM 3/

Item #: 0394360

Cat #: IMLLEDC32D5BU

UPC: 781381047739

Company wide:
0 in stock
APP IMLLEDC32D5BU IMLED LP 3K

Overview

APP IMLLEDC32D5BU IMLED LP 3K
Also known as: 781381047739, IMLLEDC32D5BU, APPIMLLEDC32D5BU

Specifications

Lumens: 3300
Type: LED
Size: 3/4 in
Lumens: 3300
Size: 3/4 in
Type: LED