APP IMLLEDC23P5BU IMLED LP 2K LM 1"

Item #: 0394352

Cat #: IMLLEDC23P5BU

UPC: 781381047760

Company wide:
0 in stock
APP IMLLEDC23P5BU IMLED LP 2K

Overview

APP IMLLEDC23P5BU IMLED LP 2K
Also known as: 781381047760, IMLLEDC23P5BU, APPIMLLEDC23P5BU

Specifications

Size: 1 in
Type: LED
Lumens: 2400
Size: 1 in
Lumens: 2400
Type: LED