APP IMLLEDC23J5BU IMLED LP 2K LM 1"

Item #: 0394347

Cat #: IMLLEDC23J5BU

UPC: 781381047319

Company wide:
0 in stock
APP IMLLEDC23J5BU IMLED LP 2K

Overview

APP IMLLEDC23J5BU IMLED LP 2K
Also known as: 781381047319, IMLLEDC23J5BU, APPIMLLEDC23J5BU

Specifications

Size: 1 in
Type: LED
Lumens: 2200
Size: 1 in
Lumens: 2200
Type: LED