APP IMLLEDC23G5BU IMLED LP 2K LM 1"

Item #: 0394343

Cat #: IMLLEDC23G5BU

UPC: 781381907422

Company wide:
0 in stock
APP IMLLEDC23G5BU IMLED LP 2K

Overview

APP IMLLEDC23G5BU IMLED LP 2K
Also known as: 781381907422, IMLLEDC23G5BU, APPIMLLEDC23G5BU

Specifications

Size: 1 in
Lumens: 2500
Type: LED
Size: 1 in
Type: LED
Lumens: 2500