APP IMLLEDC23D5BU IMLED LP 2K LM 1"

Item #: 0394339

Cat #: IMLLEDC23D5BU

UPC: 781381047777

Company wide:
0 in stock
APP IMLLEDC23D5BU IMLED LP 2K

Overview

APP IMLLEDC23D5BU IMLED LP 2K
Also known as: 781381047777, IMLLEDC23D5BU, APPIMLLEDC23D5BU

Specifications

Size: 1 in
Type: LED
Lumens: 2300
Size: 1 in
Lumens: 2300
Type: LED