APP IMLLEDC22P5BU IMLED LP 2K LM 3/

Item #: 0394334

Cat #: IMLLEDC22P5BU

UPC: 781381047708

Company wide:
0 in stock
APP IMLLEDC22P5BU IMLED LP 2K

Overview

APP IMLLEDC22P5BU IMLED LP 2K
Also known as: 781381047708, IMLLEDC22P5BU, APPIMLLEDC22P5BU

Specifications

Type: LED
Size: 3/4 in
Lumens: 2400
Type: LED
Lumens: 2400
Size: 3/4 in