APP IMLLEDC22J5BU IMLED LP 2K LM 3/

Item #: 0394328

Cat #: IMLLEDC22J5BU

UPC: 781381047289

Company wide:
0 in stock
APP IMLLEDC22J5BU IMLED LP 2K

Overview

APP IMLLEDC22J5BU IMLED LP 2K
Also known as: 781381047289, IMLLEDC22J5BU, APPIMLLEDC22J5BU

Specifications

Type: LED
Lumens: 2200
Size: 3/4 in
Type: LED
Size: 3/4 in
Lumens: 2200