APP IMLLEDC22D5BU IMLED LP 2K LM 3/

Item #: 0394319

Cat #: IMLLEDC22D5BU

UPC: 781381047715

Company wide:
0 in stock
APP IMLLEDC22D5BU IMLED LP 2K

Overview

APP IMLLEDC22D5BU IMLED LP 2K
Also known as: 781381047715, IMLLEDC22D5BU, APPIMLLEDC22D5BU

Specifications

Type: LED
Lumens: 2300
Size: 3/4 in
Type: LED
Size: 3/4 in
Lumens: 2300