APP IMLLEDA43J5BU IMLED LP 4K LM 1"

Item #: 0394303

Cat #: IMLLEDA43J5BU

UPC: 781381047272

Company wide:
0 in stock
APP IMLLEDA43J5BU IMLED LP 4K

Overview

APP IMLLEDA43J5BU IMLED LP 4K
Also known as: 781381047272, IMLLEDA43J5BU, APPIMLLEDA43J5BU

Specifications

Size: 1 in
Type: LED
Lumens: 4300
Size: 1 in
Lumens: 4300
Type: LED