APP IMLLEDA43D5BU IMLED LP 4K LM 1"

Item #: 0394282

Cat #: IMLLEDA43D5BU

UPC: 781381047692

Company wide:
0 in stock
APP IMLLEDA43D5BU IMLED LP 4K

Overview

APP IMLLEDA43D5BU IMLED LP 4K
Also known as: 781381047692, IMLLEDA43D5BU, APPIMLLEDA43D5BU

Specifications

Size: 1 in
Type: LED
Lumens: 4600
Size: 1 in
Lumens: 4600
Type: LED