APP IMLLEDA42P5BU5 IMLED LP 4K LM 3

Item #: 0394275

Cat #: IMLLEDA42P5BU5

UPC: 781381054560

Company wide:
0 in stock
Documents & Guides
APP IMLLEDA42P5BU5 IMLED LP 4

Overview

APP IMLLEDA42P5BU5 IMLED LP 4
Also known as: 781381054560, IMLLEDA42P5BU5, APPIMLLEDA42P5BU5

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Wattage: 48
Lumens: 5000
Mounting: Pendant
Color: Gray
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 5000
Color: Gray
Volts AC Range: 120 - 277
Wattage: 48
Mounting: Pendant
Light Technology: LED