48W LED Wet Location Fixture

Item #: 0394262

Cat #: IMLLEDA42J5BHF

UPC: 781381066457

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP IMLLEDA42J5BHF IMLED LP 4

Overview

APP IMLLEDA42J5BHF IMLED LP 4
Also known as: 781381066457, IMLLEDA42J5BHF, APPIMLLEDA42J5BHF

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Wattage: 48
Lumens: 5000
Mounting: Pendant
Color: Gray
Light Technology: LED
Volts AC: 347 - 480
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 5000
Color: Gray
Volts AC: 347 - 480
Wattage: 48
Mounting: Pendant
Light Technology: LED