Company wide:
0
in stock
Documents & Guides
No Documents Available
APP IMLLEDA42J5BH IMLED LP 4K
Overview
APP IMLLEDA42J5BH IMLED LP 4K
Also known as: 781381066440, IMLLEDA42J5BH, APPIMLLEDA42J5BH
Specifications
| IP/NEMA Rating: | IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4 |
| Wattage: | 48 |
| Lumens: | 5000 |
| Mounting: | Pendant |
| Color: | Gray |
| Light Technology: | LED |
| Volts AC: | 347 - 480 |
| IP/NEMA Rating: | IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4 |
| Lumens: | 5000 |
| Color: | Gray |
| Volts AC: | 347 - 480 |
| Wattage: | 48 |
| Mounting: | Pendant |
| Light Technology: | LED |