APP IMLLEDA42G5BU6 IMLED LP 4K LM 3

Item #: 0394256

Cat #: IMLLEDA42G5BU6

UPC: 781381907309

Company wide:
0 in stock
Documents & Guides
APP IMLLEDA42G5BU6 IMLED LP 4

Overview

APP IMLLEDA42G5BU6 IMLED LP 4
Also known as: 781381907309, IMLLEDA42G5BU6, APPIMLLEDA42G5BU6

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Wattage: 48
Lumens: 5000
Mounting: Pendant
Color: Gray
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 5000
Color: Gray
Volts AC Range: 120 - 277
Wattage: 48
Mounting: Pendant
Light Technology: LED