48W LED Wet Location Fixture

Item #: 0394250

Cat #: IMLLEDA42G5BH

UPC: 781381066426

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP IMLLEDA42G5BH IMLED LP 4K

Overview

APP IMLLEDA42G5BH IMLED LP 4K
Also known as: 781381066426, IMLLEDA42G5BH, APPIMLLEDA42G5BH

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Wattage: 48
Lumens: 5000
Mounting: Pendant
Color: Gray
Light Technology: LED
Volts AC: 347 - 480
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 5000
Color: Gray
Volts AC: 347 - 480
Wattage: 48
Mounting: Pendant
Light Technology: LED