APP IMLLEDA42D5BU IMLED LP 4K LM 3/

Item #: 0394243

Cat #: IMLLEDA42D5BU

UPC: 781381047630

Company wide:
0 in stock
Documents & Guides
APP IMLLEDA42D5BU IMLED LP 4K

Overview

APP IMLLEDA42D5BU IMLED LP 4K

The Appleton™ Industrial Mercmaster™ LED Low Profile Luminaires are reliable, light-weight, compact and ideal for task lighting applications under 20'. Field changeable globes, 6kV standard surge, and a choice of lumen outputs and Correlated Color Temperatures (CCTs) make this luminaire a great option for heavy industrial locations where corrosive atmospheres are encountered. These luminaires ensure uniform light distribution without spotlight effects or dark spots and can be tailored in the field. Also available in an Emergency Battery Backup version, it offers 90- or 180- minute modes.

Also known as: 781381047630, IMLLEDA42D5BU, APPIMLLEDA42D5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Wattage: 48
Lumens: 5000
Mounting: Pendant
Color: Gray
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 5000
Color: Gray
Volts AC Range: 120 - 277
Wattage: 48
Mounting: Pendant
Light Technology: LED