APP IMLLEDA33P5BU IMLED LP 3K LM 1"

Item #: 0394235

Cat #: IMLLEDA33P5BU

UPC: 781381047661

Company wide:
0 in stock
APP IMLLEDA33P5BU IMLED LP 3K

Overview

APP IMLLEDA33P5BU IMLED LP 3K
Also known as: 781381047661, IMLLEDA33P5BU, APPIMLLEDA33P5BU

Specifications

Size: 1 in
Type: LED
Lumens: 3400
Size: 1 in
Lumens: 3400
Type: LED