APP IMLLEDA33J5BU IMLED LP 3K LM 1"

Item #: 0394227

Cat #: IMLLEDA33J5BU

UPC: 781381047265

Company wide:
0 in stock
APP IMLLEDA33J5BU IMLED LP 3K

Overview

APP IMLLEDA33J5BU IMLED LP 3K
Also known as: 781381047265, IMLLEDA33J5BU, APPIMLLEDA33J5BU

Specifications

Size: 1 in
Lumens: 3100
Type: LED
Size: 1 in
Type: LED
Lumens: 3100