APP IMLLEDA33G5BU IMLED LP 3K LM 1"

Item #: 0394218

Cat #: IMLLEDA33G5BU

UPC: 781381907224

Company wide:
0 in stock
APP IMLLEDA33G5BU IMLED LP 3K

Overview

APP IMLLEDA33G5BU IMLED LP 3K
Also known as: 781381907224, IMLLEDA33G5BU, APPIMLLEDA33G5BU

Specifications

Size: 1 in
Lumens: 3600
Type: LED
Size: 1 in
Type: LED
Lumens: 3600