APP IMLLEDA32P5BU IMLED LP 3K LM 3/

Item #: 0394200

Cat #: IMLLEDA32P5BU

UPC: 781381047609

Company wide:
0 in stock
APP IMLLEDA32P5BU IMLED LP 3K

Overview

APP IMLLEDA32P5BU IMLED LP 3K
Also known as: 781381047609, IMLLEDA32P5BU, APPIMLLEDA32P5BU

Specifications

Type: LED
Lumens: 3400
Size: 3/4 in
Type: LED
Size: 3/4 in
Lumens: 3400