This product has been discontinued.

Ionization Smoke Detector, 120V AC, 9V Batt
Item #: 0394185
Cat #: 9120B
UPC: 029054513014
Company wide:
2
in stock
Discontinued
Documents & Guides
Wire-In Ionization Smoke Detector, 120 Volt AC, 9V Battery Back-Up, White
Overview
Wire-In Ionization Smoke Detector, 120 Volt AC, 9V Battery Back-Up, White
The 9120 Series smoke alarms have been designed to install faster, perform better and be even smarter than before. These improvements help reduce nuisance alarms and save you time and money.
Also known as: 029054513014, 9120B, BRK9120B, alarm
Specifications
| Diameter: | 5.600 in |
| Type: | Ionization, Battery Backup |
| Volts AC: | 120 |
| Mounting: | Surface |
| Depth: | 2 in |
| Color: | White |
| Diameter: | 5.600 in |
| Volts AC: | 120 |
| Depth: | 2 in |
| Type: | Ionization, Battery Backup |
| Mounting: | Surface |
| Color: | White |