APP IMLLEDA32G5BU IMLED LP 3K LM 3/

Item #: 0394182

Cat #: IMLLEDA32G5BU

UPC: 781381907163

Company wide:
0 in stock
APP IMLLEDA32G5BU IMLED LP 3K

Overview

APP IMLLEDA32G5BU IMLED LP 3K
Also known as: 781381907163, IMLLEDA32G5BU, APPIMLLEDA32G5BU

Specifications

Lumens: 3600
Type: LED
Size: 3/4 in
Lumens: 3600
Size: 3/4 in
Type: LED