APP IMLLEDA32D5BU IMLED LP 3K LM 3/

Item #: 0394173

Cat #: IMLLEDA32D5BU

UPC: 781381047616

Company wide:
0 in stock
APP IMLLEDA32D5BU IMLED LP 3K

Overview

APP IMLLEDA32D5BU IMLED LP 3K
Also known as: 781381047616, IMLLEDA32D5BU, APPIMLLEDA32D5BU

Specifications

Lumens: 3300
Type: LED
Size: 3/4 in
Lumens: 3300
Size: 3/4 in
Type: LED