APP IMLLEDA23P5BU IMLED LP 2K LM 1"

Item #: 0394164

Cat #: IMLLEDA23P5BU

UPC: 781381047647

Company wide:
0 in stock
APP IMLLEDA23P5BU IMLED LP 2K

Overview

APP IMLLEDA23P5BU IMLED LP 2K
Also known as: 781381047647, IMLLEDA23P5BU, APPIMLLEDA23P5BU

Specifications

Size: 1 in
Type: LED
Lumens: 2400
Size: 1 in
Lumens: 2400
Type: LED