APP IMLLEDA23J5BU IMLED LP 2K LM 1"

Item #: 0394156

Cat #: IMLLEDA23J5BU

UPC: 781381047258

Company wide:
0 in stock
APP IMLLEDA23J5BU IMLED LP 2K

Overview

APP IMLLEDA23J5BU IMLED LP 2K
Also known as: 781381047258, IMLLEDA23J5BU, APPIMLLEDA23J5BU

Specifications

Size: 1 in
Type: LED
Lumens: 2200
Size: 1 in
Lumens: 2200
Type: LED