APP IMLLEDA23G5BU IMLED LP 2K LM 1"

Item #: 0394148

Cat #: IMLLEDA23G5BU

UPC: 781381907095

Company wide:
0 in stock
APP IMLLEDA23G5BU IMLED LP 2K

Overview

APP IMLLEDA23G5BU IMLED LP 2K
Also known as: 781381907095, IMLLEDA23G5BU, APPIMLLEDA23G5BU

Specifications

Size: 1 in
Lumens: 2500
Type: LED
Size: 1 in
Type: LED
Lumens: 2500