APP IMLLEDA22J5BU IMLED LP 2K LM 3/

Item #: 0394122

Cat #: IMLLEDA22J5BU

UPC: 781381047227

Company wide:
0 in stock
APP IMLLEDA22J5BU IMLED LP 2K

Overview

APP IMLLEDA22J5BU IMLED LP 2K
Also known as: 781381047227, IMLLEDA22J5BU, APPIMLLEDA22J5BU

Specifications

Type: LED
Lumens: 2200
Size: 3/4 in
Type: LED
Size: 3/4 in
Lumens: 2200